×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwd2152w

COOPER INDUSTRIES 2152W-BOX 2-Gang Standard Size Decorator/GFCI Thermoset Wallplate, White

Price $2.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:2152W-BOX

Description

Standard Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.

Specifications

Brand Name Eaton Item Name Decorator Wallplate
Type Standard Size Number of Gangs 2
Length 4.5 in Material Thermoset Plastic
Color White Width 4.56 in
Thickness 0.08 in Mounting Surface
Temperature Rating -40 to 65 °C For Use With Decora or Ground Fault Circuit Interrupter Switch
Includes Screws Standards UL 514, UL E33216, cUL Listed
Application For Residential UPC 032664318207

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok