×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwdpj262gy

COOPER INDUSTRIES PJ262GY 2-Gang Mid-Size Polycarbonate Decorator/GFCI Wallplate, Gray

Price $2.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ262GY

Description

Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Wallplate Type Mid Size
Number of Gangs 2 Length 4.87 in
Material Polycarbonate Color Gray
Width 4.94 in Thickness 0.08 in
For Use With Decorator or GFCI Standards RoHS Compliant, UL Listed, cULus Listed
Application For Non-Residential UPC 032664579646

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok