COOPER INDUSTRIES PJS262W 2-Gang Mid-Size Screwless Polycarbonate Wallplate, White
Description
Mid Size Wallplates - Screwless Polycarbonate Decorator. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.
Specifications
Brand Name | Eaton | Item Name | Decorator Wallplate |
Type | Mid Size, Screwless | Number of Gangs | 2 |
Length | 4.88 in | Material | Polycarbonate |
Color | White | Width | 4.95 in |
Thickness | 0.080 in | Temperature Rating | -40 to 149 °F Operating |
For Use With | Occupancy and Vacancy Sensors, GDS, GMDS, Automatic Turn-Off Switches and 0 - 10 V Slide Dimmers | Standards | UL94 V-2 Flammability Rating |
Application | For Residential use | UPC | 032664751615 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 160 - UNIT - 160 |