Abbotsford
lutcw4bl

LUTRON CW4BL 4-Gang Claro Designer Style Wall Plate, Black

Price $25.78 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:CW-4-BL
Documents Documents

Description

Claro wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided and snap on the front plate for a clean and sophisticated look in just minutes.

Specifications

Brand Name Lutron Sub Brand Claro
Item Name Wallplate Type 4-Gang Wallplate
Number of Gangs 4 Length 119 mm
Material Plastic Color Black
Orientation Vertical Width 213 mm
Thickness 0.3 in Finish Untreated, Gloss
Mounting Surface Standards NOM Certified
UPC 027557692281

Packages

1 - UNIT - 1 12 - UNIT - 12 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok