Abbotsford
pasawp4gla4

PASS & SEYMOUR AWP4GLA4 4-Gang Wall Plate, Light Almond

Price $37.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWP4GLA4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 4-Gang Wall Plate is perfectly sized to fit any four adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a smooth cast metal, satin light almond finish. • ETL Listed: Yes• UL Standard: Yes

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Wallplate Type Screwless
Number of Gangs 4 Length 5.13 in
Material Plastic Color Light Almond
Orientation Vertical Shape Rectangular
Width 8.88 in Thickness 0.35 in
Finish Satin Mounting Box Mount
Standards ETL Listed, UL 514 Application Commercial and Residential Applications
UPC 785007023565

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok