×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
passpo26w

PASS & SEYMOUR SPO26W 1-Gang Jumbo Decorator Wall Plate, White

Price $6.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SPO26W

Description

Smooth Wall Plate Jumbo 1-Gang Decorator, White.FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Decora Wallplate Type Standard, Jumbo
Number of Gangs 1 Length 5 in
Material Thermoset Plastic Color White
Orientation Vertical Width 3.5 in
Thickness 0.3 in Finish Gloss
Mounting Screw Mount Standards UL 514 Listed
Application Residential, Commercial UPC 785007681291

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 9800 - SKID - 9800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok