Abbotsford
pastp263w

PASS & SEYMOUR TP263W 3-Gang Trademaster Decorator Wall Plate, White

Price $3.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP263W

Description

3-Gang Trademaster Standard Decorator Opening.FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Non-Reversing
Number of Gangs 3 Length 114.3 mm
Material Thermoplastic Color White
Orientation Vertical Width 6.563 in
Thickness 0.35 in Finish Untreated, Gloss
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007275605

Packages

1 - UNIT - 1 15 - UNIT - 15 150 - UNIT - 150 3600 - SKID - 3600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok