Abbotsford
pastpj262w

PASS & SEYMOUR TPJ262W 2-Gang TradeMaster® Jumbo Size Wall Plate Decorator Opening, White

Price $8.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TPJ262W

Description

Trademaster Wall Plate Jumbo 2-Gang 2-Decorator, White.FEATURES AND BENEFITS:- RoHS Compliant- Extra 3/16 inch width and height than Junior-Jumbo size plates.- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Junior Jumbo
Number of Gangs 2 Length 4.9 in
Material Thermoplastic Color White
Orientation Vertical Width 4.93 in
Thickness 0.35 in Finish Gloss
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007025484

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 4800 - SKID - 4800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok