Abbotsford
cwd2142v

COOPER INDUSTRIES 2142V-BOX 1-Gang Oversize Duplex Receptacle Wallplate, Ivory

Price $2.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:2142V-BOX

Description

Oversize Wallplates - Thermoset Duplex Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.

Specifications

Brand Name Cutler Hammer Item Name Wallplate
Type Duplex, Receptacle Number of Gangs 1
Length .375 in Material Thermoset
Color Ivory Width 3.5 in
Mounting Wall UPC 032664751912

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok