×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwdpj8w

COOPER INDUSTRIES PJ8W 1-Gang Mid-Size Polycarbonate Duplex Receptacle Wallplate, White

Price $1.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ8W

Description

The rugged construction of these duplex receptacle wallplates reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Type Duplex Receptacle Length 3.5 in
Material Polycarbonate Color White
Width .25 in Thickness 0.080 in
Mounting Screw Mount UPC 032664751592

Packages

1 - UNIT - 1 25 - UNIT - 25 250 - UNIT - 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok