IPEX 077362 2 Gang Ipex Scepter Cover Duplex Receptacle
Description
Double Duplex receptacle gang plate, ScepterĀ®, F series, PVC.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Duplex Receptacle Cover Plate | Type | Non Corrosive |
Number of Gangs | 2 | Material | PVC |
Color | Gray | Finish | Untreated |
Mounting | Screw Mount | Standards | CSA C22.2 No. 18.2, 85, UL 514C |
UPC | 622454269187 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |