Abbotsford
pastp82

PASS & SEYMOUR TP82 2-Gang Trademaster® Duplex Receptacle Openings, Brown

Price $1.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP82

Description

Trademaster Plate 2-Gang 2-Duplex.FEATURES AND BENEFITS:- RoHS Compliant- Molded of rugged, practically indestructible self-extinguishing nylon.- Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Halogen Free
Number of Gangs 2 Length 4.7 in
Material Nylon Color Brown
Width 120.6 mm Thickness 0.35 in
Mounting Wall For Use With Duplex Receptacle
Standards UL 514 Application Residential, Commercial
UPC 785007275193

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 4800 - SKID - 4800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok