Abbotsford
pastp82bk

PASS & SEYMOUR TP82BK 2-Gang Trademaster® Duplex Receptacle Openings, Black

Price $1.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP82BK

Description

Trademaster Plate 2-Gang 2-Duplex.FEATURES AND BENEFITS:- RoHS Compliant- Molded of rugged, practically indestructible self-extinguishing nylon.- Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name Wallplate Type Duplex
Number of Gangs 2 Length 118.8 mm
Material Thermoplastic Color Black
Orientation Vertical Width 120.6 mm
Thickness 0.35 in Mounting Wall
For Use With (2) Duplex Receptacle Standards UL 514
Application For Residential, Commercial use UPC 785007275209

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 4800 - SKID - 4800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok