Abbotsford
pastp82la

PASS & SEYMOUR TP82LA 2-Gang Trademaster® Duplex Receptacle Openings, Light Almond

Price $1.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP82LA

Description

Trademaster Plate 2-Gang 2-Duplex.FEATURES AND BENEFITS:- RoHS Compliant- Molded of rugged, practically indestructible self-extinguishing nylon.- Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name Wallplate Type Duplex
Number of Gangs 2 Length 118.8 mm
Material Thermoplastic Color Light Almond
Orientation Vertical Width 120.6 mm
Thickness 0.35 in Mounting Wall
For Use With (2) Duplex Receptacle Standards UL 514
Application For Residential, Commercial use UPC 785007275230

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok