Abbotsford
pastp82w

PASS & SEYMOUR TP82W 2-Gang Trademaster® Duplex Receptacle Openings, White

Price $0.91 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP82W

Description

Trademaster Plate 2-Gang 2-Duplex.FEATURES AND BENEFITS:- RoHS Compliant- Molded of rugged, practically indestructible self-extinguishing nylon.- Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Duplex Receptacle Wallplate Type Non-Reversing
Number of Gangs 2 Length 114.3 mm
Material Thermoplastic Color White
Orientation Vertical Width 115.82 mm
Thickness 0.35 in Finish Untreated, Gloss
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007275254

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok