×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pastp8gry

PASS & SEYMOUR TP8-GRY 1-Gang Trademaster® Duplex Receptacle Openings, Grey

Price $0.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP8GRY

Description

Trademaster Wall Plate 1-Gang Duplex.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.• UL Standard: Yes• UN SPSC: 39121704- Unbreakable

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name Wallplate Type Duplex
Number of Gangs 1 Length 4.7 in
Material Thermoplastic Color Gray
Width 2.937 in Thickness 0.35 in
Mounting Wall For Use With (1) Duplex Receptacle
Standards UL 514 Application For Residential, Commercial use
UPC 785007274516

Packages

1 - UNIT - 1 25 - UNIT - 25 250 - UNIT - 250 8000 - SKID - 8000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok