Abbotsford
pastp8red

PASS & SEYMOUR TP8RED 1-Gang Trademaster® Duplex Receptacle Openings, Red

Price $2.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP8RED

Description

Trademaster Wall Plate 1-Gang Duplex.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.• UL Standard: Yes• UN SPSC: 39121704- Unbreakable

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Duplex Receptacle Wallplate Type Duplex
Number of Gangs 1 Length 114.3 mm
Material Thermoplastic Color Red
Orientation Horizontal and Vertical Width 69.85 mm
Thickness 0.35 in Finish Untreated, Gloss
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007274547

Packages

1 - UNIT - 1 25 - UNIT - 25 250 - UNIT - 250 8000 - SKID - 8000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok