×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cgerp2127

GE CANADA RP2127 1-Gang 2-Switch Specifier Series Wall Plate, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:GE
Manufacturer #:RP2127

Description

Wallplate for use with RS2-series switches and accessories. Switch plate is made of thermoplastic/nylon. Covers are provided with bracket and mounting screws. 0 to 55°C operating environment.FEATURES: • White enamel finish on .030" thick steel • Made in USA • 2-3/4" W x 4-1/2" H x 5/32" D • Opening approx. 1-3/16" W x 3/4" H • 2 matching 1/2" white screws

Specifications

Brand Name GE Item Name Wallplate
Type 2-Switch Number of Gangs 1
Length 4-1/2 in Material Nylon
Color White Width 2-3/4 in
Thickness 0.19 in Mounting Screw Mount
Temperature Rating 0 - 55 °C For Use With RS2 Series Switches
Includes Bracket and Mounting Screws UPC 043180541123

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok