Abbotsford
cgerp2247

GE CANADA RP2247 2 Gang 4 Switch Low Voltage General Electric Bracket Mount Wall Plate, White

Price $33.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GE
Manufacturer #:RP2247

Description

Wallplates for use with RS2-xxx switches and accessories. These switch plates are available in engineered thermoplastic or Type 302 stainless steel. Covers are provided with bracket and mounting screws.

Specifications

Brand Name GE Item Name Wallplate
Type 4-Switch Number of Gangs 2
Length 4-1/2 in Material Nylon
Color White Orientation Vertical
Shape Rectangle Width 4-1/2 in
Thickness 0.19 in Finish Enamel Painted
Mounting Screw Mount Temperature Rating 0 - 55 °C
For Use With RS2 Series Switches

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok