Abbotsford
passp3i

PASS & SEYMOUR SP3I 3-Gang Standard Toggle Switch Wall Plate, Ivory

Price $14.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SP3I

Description

Toggle Switch Wall Plate, Three-Gang.FEATURES AND BENEFITS:- RoHS Compliant- Molded of non-combustible mar-proof material.- Individually wrapped with color-matching screws.- Resistant to discoloration, grease, oil, solvent, and moisture.- Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate with Toggle Switch Type Toggle
Number of Gangs 3 Length 5 in
Material Plastic Color Ivory
Orientation Vertical Width 6.375 in
Thickness 0.07 in Mounting Wall
Standards CSA Certified, UL 514 Application Commercial and Residential Applications
UPC 785007680249

Packages

1 - UNIT - 1 15 - UNIT - 15 150 - UNIT - 150 5400 - SKID - 5400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok