×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
paspjse1w

PASS & SEYMOUR PJSE1-W Sectional Wall Plate Semi-Jumbo Toggle End Section, White

Price $8.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PJSE1-W

Description

Sectional Wall Plate Semi-Jumbo Toggle End Section.FEATURES AND BENEFITS:- RoHS Compliant- End and center sections with each of five most-used configurations make it possible to improvise custom wall plates on the job.- Sections lock securely together on installation.- Blank sections furnished with mounting strap.- Molded of rugged, practically indestructible self-extinguishing nylon.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Junior-Jumbo, Sectional
Number of Gangs 1 Length 5 in
Material Thermoplastic Color White
Orientation End Panel Thickness 1 in
Mounting Wall For Use With Toggle Switch
Standards UL 514 Application For Residential, Commercial use
UPC 785007147049

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 8400 - SKID - 8400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok