Abbotsford
pastp1i

PASS & SEYMOUR TP1I 1-Gang TradeMaster® Toggle Switch Wall Plate, Ivory

Price $0.42 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP1I

Description

Trademaster Wall Plate 1-Gang 1-Toggle.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Wallplate Type Toggle
Number of Gangs 1 Length 4.7 in
Material Thermoplastic Color Ivory
Width 2.937 in Thickness 0.35 in
Finish Gloss Mounting Wall
For Use With Switch/Dimmer Standards UL 514
Application For Residential/Commercial use UPC 785007274035

Packages

1 - UNIT - 1 25 - UNIT - 25 250 - UNIT - 250 8000 - SKID - 8000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok