×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pastpj1w

PASS & SEYMOUR TPJ1-W 1-Gang Trademaster® Jumbo Plastic Toggle Switch Opening, White

Price $5.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TPJ1W

Description

Trademaster Jumbo Wall Plate, single gang, toggle plate is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. Extra 3/16 inch width and height than Junior-Jumbo size plates.Nominal thickness, .070 inch. RoHS Compliant.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Wallplate Type Junior Jumbo
Number of Gangs 1 Length 4.9 in
Material Thermoplastic Color White
Width 3.31 in Thickness 0.35 in
Finish Gloss Mounting Wall
For Use With Switch/Dimmer Standards UL 514
Application For Residential/Commercial use UPC 785007025149

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok