×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
passs24

PASS & SEYMOUR SS24 2-Gang Strap Mounted Blank Plate, 302/304 Stainless Steel

Price $20.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS24

Description

SmoothMetal Wall Plate 2-Gang Blank Strap Mounted, 302/304 Stainless Steel.FEATURES AND BENEFITS:- RoHS Compliant- Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.- Brushed finish.- This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.- Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.- Packaged in protective film, with finish-matching screws.- Paintable to match plastic plates.- Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Blank Wallplate Type Strap Mount
Number of Gangs 2 Length 4-1/2 in
Material 302 Stainless Steel Color Silver
Orientation Vertical Width 4.56 in
Thickness 0.23 in Finish Smooth
Mounting Wall, Strap Standards UL 514
Application For Residential, Commercial use UPC 785007129250

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 7200 - SKID - 7200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok