×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
passs33

PASS & SEYMOUR SS33 3-Gang Box Mounted Blank Plate, 302/304 Stainless Steel

Price $23.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS33

Description

Smooth Metal Wall Plate 3-Gang Blank Box Mounted 302/304 Stainless Steel.FEATURES AND BENEFITS:• RoHS Compliant• Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.• Brushed finish.• This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.• Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.• Standard, Jumbo, and Tandem plates available, as well as special Panel plates up to 5-gangs high and 10-gangs wide.• Packaged in protective film, with finish-matching screws.• Variety of special plated finishes.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Blank Wallplate Type Box Mount
Number of Gangs 3 Length 7 in
Material Stainless Steel Color Stainless Steel
Orientation Vertical Width 6.375 in
Thickness 0.33 in Finish Gloss
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007129298

Packages

1 - UNIT - 1 15 - UNIT - 15 150 - UNIT - 150 5400 - SKID - 5400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok