Abbotsford
passs34

PASS & SEYMOUR SS34 3-Gang Blank Metal Wall Plate - Strap Mounted, 302/304 Stainless Steel

Price $6.46 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS34

Description

FEATURES and BENEFITS:• Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.• Brushed finish.• This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.• Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.• Packaged in protective film, with finish-matching screws.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Blank Wallplate Type Strap Mount
Number of Gangs 3 Length 4-1/2 in
Material 302 Stainless Steel Color Stainless Steel
Orientation Vertical Width 6.375 in
Thickness 0.23 in Finish Matte
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007129304

Packages

1 - UNIT - 1 15 - UNIT - 15 150 - UNIT - 150 5400 - SKID - 5400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok