Abbotsford
cwd93401

COOPER INDUSTRIES 93401-SP-L 1-Gang Standard Size Stainless Steel Decorator Wallplate

Price $2.53 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:93401-SP-L

Description

Standard Size Wallplates - Stainless Steel Decorator. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Decorator Wallplate Type Standard
Number of Gangs 1 Length 4-1/2 in
Material 302/304 Stainless Steel Orientation Horizontal
Width 2-3/4 in Thickness 1/4 in
Finish Satin Brushed Mounting Surface
Temperature Rating -40 to 70 °C Standards UL Listed, CSA Certified, RoHS Compliant
UPC 032664437304

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok