Abbotsford
pasawc3gbs4

PASS & SEYMOUR AWC3GBS4 3-Gang Wall Plate, Brushed Stainless Steel

Price $185.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWC3GBS4

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 3-Gang Wall Plate is perfectly sized to fit any three adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a cast metal finish.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Wallplate Type Screwless
Number of Gangs 3 Length 5.13 in
Material Cast Metal Color Stainless Steel
Orientation Horizontal Shape Square
Width 7.06 in Thickness 0.35 in
Finish Brushed Mounting Box Mount
Standards ETL Listed, UL 514 Application Commercial and Residential Applications
UPC 785007024463

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok