Abbotsford
pasawc1g3bs4

PASS & SEYMOUR AWC1G3BS4 1-Gang+ 3-Module Wall Plate, Brushed Stainless Steel

Price $87.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWC1G3BS4

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 1-Gang+ Wall Plate is perfectly sized to fit three Half-Size USB Outlets, a Standard Outlet paired with a Half-Size USB Outlet, or some adorne Switches and Dimmer Switches with a half-size device. Please note, you cannot combine the sofTap, Touch, or Timer Switch or Dimmer, or Wave Switch with half-size devices to fit in a 1-Gang+.• The design has no visible screws and features a brushed stainless steel cast metal finish.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Wallplate Type Screwless
Number of Gangs 1 Length 5.13 in
Material Cast Metal Color Stainless Steel
Orientation Horizontal Shape Square
Width 3.45 in Thickness 0.35 in
Finish Brushed Mounting Box Mount
Standards ETL Listed, UL 514 Application Commercial and Residential Applications
UPC 785007024630

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok