Abbotsford
pasawc2gbs4

PASS & SEYMOUR AWC2GBS4 2-Gang Wall Plate, Brushed Stainless Steel

Price $143.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWC2GBS4

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 2-Gang Wall Plate is perfectly sized to fit any two adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a brushed stainless steel cast metal finish.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Wallplate Type Screwless
Number of Gangs 2 Length 5.13 in
Material Cast Metal Color Stainless Steel
Orientation Horizontal Shape Square
Width 5.29 in Thickness 0.35 in
Finish Brushed Mounting Box Mount
Standards ETL Listed, UL 514 Application Commercial and Residential Applications
UPC 785007024913

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok