×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasawm2gms4

PASS & SEYMOUR AWM2GMS4 2-Gang Wall Plate, Brushed Stainless

Price $129.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWM2GMS4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 2-Gang Wall Plate is perfectly sized to fit any two adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a sleek, sophisticated brushed stainless finish.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Wallplate Type Designer, Screwless
Number of Gangs 2 Length 5.13 in
Material Stainless Steel Color Silver
Orientation Horizontal Shape Rectangular
Width 5.29 in Thickness 0.35 in
Finish Brushed/Mirror Mounting Box
Standards UL 514, ETL listed Application For Commercial, Residential Applications
UPC 785007024876

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok