Abbotsford
passsj26

PASS & SEYMOUR SSJ26 1-Gang Junior Jumbo Decorator Opening Metal Wall Plate, 302/304 Stainless Steel

Price $17.85 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SSJ26

Description

FEATURES & BENEFITS:• Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.• Brushed finish.• This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.• Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.• Packaged in protective film, with finish-matching screws.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Decorator Wallplate Type Wall Plate
Number of Gangs 1 Length 114.3 mm
Material Stainless Steel Color Stainless Steel
Orientation Vertical Width 69.85 mm
Thickness 0.33 in Finish Matte
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007136449

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 6000 - SKID - 6000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok