×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwd93101

COOPER INDUSTRIES 93101-SP-L 1-Gang Stainless Steel Duplex Receptacle Wallplate

Price $5.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:93101-SP-L

Description

Standard Size Wallplates - Stainless Steel Duplex Receptacle. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.

Specifications

Brand Name Eaton Item Name Receptacle Wall Plate
Type Duplex Number of Gangs 1
Length 4-1/2 in Material 302/304 Stainless Steel
Width 2-3/4 in Thickness 0.032 in
Finish Brushed Satin Mounting Screw, Surface
Standards CSA Certified, NAFTA Compliant, UL Listed UPC 032664436901

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok