×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
passs771w

PASS & SEYMOUR SS771W 1-Gang Smooth Metal Wall Plate Vertical Louver, 302/304 Stainless Steel Painted Whete

Price $31.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS771W

Description

FEATURES AND BENEFITS: • RoHS Compliant • Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness. • Brushed finish. • This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion. • Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist. • Standard, Jumbo, and Tandem plates available, as well as special Panel plates up to 5-gangs high and 10-gangs wide. • Packaged in protective film, with finish-matching screws. • Variety of special plated finishes. • Paintable to match plastic plates. • Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Louver Wallplate Type Louver Plates
Number of Gangs 1 Length 4-1/2 in
Material 302 Stainless Steel Color White
Orientation Vertical Width 2.75 in
Thickness 0.23 in Finish Brushed/Grinded
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007137040

Packages

1 - UNIT - 1 150 - UNIT - 150
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok