Abbotsford
passl7

PASS & SEYMOUR SL7 1-Gang Single Receptacle Opening, 430 Stainless Steel

Price $2.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SL7

Description

FEATURES:• Type 430 Stainless Steel, magnetic: .032" nominal thickness.• Brushed finish.• Less corrosion-resistant than Type 302, but ideal for general service in high abuse applications in industrial plants, commercial, and industrial buildings.• Constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed bronze, or galvanized steel.• Packaged in protective film, with finish-matching screws.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Single Receptacle Wallplate Type Wall Plate
Number of Gangs 1 Length 5 in
Material 430 Stainless Steel Color Silver
Orientation Vertical Width 2.75 in
Thickness 0.35 in Finish Brushed, Matte
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007658019

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok