×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
passs703

PASS & SEYMOUR SS703 2-Gang Power Outlet Single Receptacle Opening, Stainless Steel

Price $22.31 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS703

Description

Two Gang Power Outlet Receptacle Opening, 2.1563" hole for 2.125" diameter device - 4 mtg. holes, Smooth 302/304 Metal.FEATURES AND BENEFITS: • RoHS Compliant • Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness. • Brushed finish. • This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion. • Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist. • Packaged in protective film, with finish-matching screws. • Variety of special plated finishes. • Paintable to match plastic plates. • Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Power Outlet Wallplate Type Wall Plate
Number of Gangs 2 Length 114.3 mm
Material Stainless Steel Color Stainless Steel
Orientation Horizontal and Vertical Width 115.82 mm
Thickness 0.28 in Finish Matte
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007129595

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 7200 - SKID - 7200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok