Abbotsford
passs721

PASS & SEYMOUR SS721 1-Gang Smooth Power Outlet Receptacle Opening, 302/304 Stainless Steel

Price $13.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS721

Description

One Gang Power Outlet Receptacle Opening, 1.625" hole for 1.5938" diameter device - 2 mtg. holes, Smooth 302/304 Metal.FEATURES AND BENEFITS: • RoHS Compliant • Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness. • Brushed finish. • This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion. • Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist. • Packaged in protective film, with finish-matching screws. • Variety of special plated finishes. • Paintable to match plastic plates. • Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Wall Plate
Number of Gangs 1 Length 7 in
Material Stainless Steel Color Silver
Orientation Vertical Width 2.75 in
Thickness 0.032 in Finish Appealing
Mounting Wall Standards cULus Listed, UL 514
Application Commercial and Residential Applications UPC 785007129625

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok