Abbotsford
cgerp2116

GE CANADA RP2-116 1-Gang 1-Switch Specifier Series Wall Plate, 302 Stainless Steel

Inventory
Unavailable for order
Manufacturer:GE
Manufacturer #:RP2-116

Description

Wallplate for use with RS2-series switches and accessories. Type-302 stainless steel. Covers are provided with bracket and mounting screws. 0 to 55°C operating environment.FEATURES:• Residential use, .030" thick type 430 stainless steel, satin brushed finish, vertical grain • Made in USA• 2-3/4" W x 4-1/2" H x 5/32" D • Opening approx. 1-3/16" W x 3/4" H • 2 matching 1/2" stainless steel screws

Specifications

Brand Name GE Item Name Wallplate
Type 1-Switch, Standard Number of Gangs 1
Length 4-1/2 in Material 302 Stainless Steel
Width 2-3/4 in Thickness 0.188 in
Temperature Rating 0 - 55 °C For Use With RS2 Switches
UPC 043180541079

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok