×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwd93072347

COOPER INDUSTRIES 93072-347 2-Gang Industrial Specification Grade Stainless Steel Wallplate

Price $17.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:93072-347

Description

PRODUCT FEATURES:- All wallplates are of type 304 stainless steel alloy for superior non-magnetic corrosionresistant properties.- Plates are 0.032" (0.81mm) thick.- Brushed satin finish resists finger marks.- Matching stainless steel mounting screws provided.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Toggle Switch Wallplate Type Standard Size
Number of Gangs 1 Material 304 Stainless Steel
Thickness 0.032 in Finish Brushed Satin
Mounting Screw Mount For Use With 347 V Switch
Includes Mounting Screw Standards RoHS Compliant
Application For Industrial Use

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok