Abbotsford
passs4

PASS & SEYMOUR SS4 4-Gang Toggle Switch Metal Wall Plate, 302/304 Stainless Steel

Price $12.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS4

Description

FEATURES:• Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.• Brushed finish.• This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.• Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.• Packaged in protective film, with finish-matching screws.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Wallplate Type Toggle
Number of Gangs 4 Length 7.8 in
Material Stainless Steel Color Stainless Steel
Width 8.125 in Thickness 0.28 in
Finish Matte Mounting Wall
For Use With Switch/Dimmer Standards UL 514
Application For Residential/Commercial use UPC 785007129052

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok