Abbotsford
passs18

PASS & SEYMOUR SS18 2-Gang Combination Openings Wall Plate - 1 Toggle Switch & 1 Duplex Receptacle, 302/304 Stainless Steel

Price $12.53 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS18

Description

FEATURES & BENEFITS:• Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.• Brushed finish.• This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.• Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.• Packaged in protective film, with finish-matching screws.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Wallplate Type Combination
Number of Gangs 2 Length 7 in
Material Stainless Steel Color Stainless Steel
Orientation Vertical Width 4.56 in
Thickness 0.33 in Finish Gloss
Mounting Wall For Use With Switch/Dimmer
Standards UL 514 Application For Residential/Commercial use
UPC 785007129205

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 7200 - SKID - 7200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok