×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
passs3

PASS & SEYMOUR SS3 3-Gang Toggle Switch Metal Wall Plate, 302/304 Stainless Steel

Price $6.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS3

Description

FEATURES and BENEFITS:• Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.• Brushed finish.• This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.• Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.• Packaged in protective film, with finish-matching screws.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Wallplate Type Toggle
Number of Gangs 3 Length 7.8 in
Material Stainless Steel Color Stainless Steel
Width 6.375 in Thickness 0.28 in
Finish Matte Mounting Wall
For Use With Switch/Dimmer Standards UL 514
Application For Residential/Commercial use UPC 785007129045

Packages

1 - UNIT - 1 15 - UNIT - 15 150 - UNIT - 150 5400 - SKID - 5400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok