Abbotsford
cwds1962w

COOPER INDUSTRIES S1962W-SP 1 Gang Cooper Wiring Devices Non-Metallic Stay Duplex Open Lids Protective Receptacle Cover, White

Price $4.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:S1962W-SP

Description

Eaton non-metallic duplex receptacle cover, Stay-open, Surface mount, White, Duplex receptacle, Dry environments, Thermoplastic, Single-gang, Horizontal, Standard

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Weatherproof Duplex Receptacle Cover Type Stay-Open
Length 1.034 in Width 4.579 in
Material Tough Plastic Number of Gangs 1
Color White Standards UL Listed
Application Industrial, Non Wet Location UPC 032664537837

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok