Abbotsford
pasawm1g2m4

PASS & SEYMOUR AWM1G2M4 1-Gang 2-Module Custom Wall Plate, Magnesium Trim

Price $46.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWM1G2M4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet. • The adorne 1-Gang Wall Plate is perfectly sized to fit two Half-Size USB Outlets, a single Pop-Out or Standard Outlet, and any adorne Switch or Dimmer Switch.• The design has no visible screws and lets you add a personal touch by adding wall paper, paint or fabric under the cover.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Wallplate Type Screwless
Number of Gangs 1 Length 5.13 in
Material Metal Color Magnesium
Orientation Horizontal Shape Square
Width 3.45 in Thickness 0.35 in
Mounting Box Mount Standards ETL Listed, UL 514
Application Commercial and Residential Applications UPC 785007024579

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok