Abbotsford
kln51429

KLEIN TOOLS 51429 Conduit Bender Handle for 1-1/4-Inch Heads

Price $113.36 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:51429
Documents Documents

Description

1-1/4 NPT tap size fits 1-1/4-Inch (32 mm) bender heads. Made from high-strength steel to eliminate flex and provide excellent feel, control and leverage. Bright orange color is easy to spot on jobsites.

Specifications

Brand Name Klein Tools Item Name Conduit Bender Handle
Type Conduit Bender Handle Length 54 in
Material Steel Color/Finish Bright Orange
Diameter 1-1/4 in NPT For Use With 56211 1-1/4 in Bender Head
Includes Zip Guide Application Use this replacement handle to bend conduit
UPC 092644514296

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok