Abbotsford
kln51613

KLEIN TOOLS 1-Inch Angle Setter

Price $13.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:51613
Documents Documents

Description

Klein Tools’ conduit benders with Patent Pending Angle Setter™ technology allow for quick, accurate bends. When performing repeated bends the Angle Setter will save time on the job. Works for floor or air bends.

Specifications

Brand Name Klein Tools Item Name Angle Setter
Type Angle Setter™ Conduit Size 1 in
Conduit Type Thinwall, EMT Construction Delrin Plastic
Markings 10°, 22.5°, 30°, 45° Overall Length 2.9 in
Weight 2 oz For Use With Klein Conduit Benders
Standards Application Angle Setter™ for Klein Conduit Benders
UPC 092644516139

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok