Abbotsford
kln56406

KLEIN TOOLS 56406 6' Hi-Flex Glow Rod w/Splinter Guard™ Coating

Price $35.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56406

Description

If you've ever used fiberglass fish rods, you know how painful and annoying fiberglass splinters can be. The protective coating on these fish rods guards your hands against splinters while the glow illuminates dark work spaces. Get the job done fast and keep your hands pain free with these highly flexible glow rods.

Specifications

Brand Name Klein Tools Item Name Glow Rod
Type Mid Flex Overall Length 6 ft
Pole Diameter 5/32 in Material Fiberglass
Standards California Proposition 65 Warning Application Luminescent glow for added visibility.
UPC 092644564062

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok