Abbotsford
klnsrs56981

KLEIN TOOLS 52.5 ft 34-Piece Mega Fish Rod Kit

Price $279.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:SRS56981

Description

This comprehensive routing kit with over 52-1/2 feet (16 m) of length gives you five different rod flexibility choices. Combined with our extensive range of attachments, this is the ''must have'' kit for anyone working with wire and cable. Each rod is made of Adoxim 5®, the only rod material specifically designed to reduce splintering and increase flexibility. Expect to save approximately 3 hours a week with a payback time within 2 weeks.

Specifications

Brand Name Klein Tools Item Name Fish Rod Kit
Type Mega, Splinter-Resistant Overall Length 52 ft
Pole Diameter 4 in Includes 13 Rods, 3 Swivel Rods, 12 Attachments, 5 Glow Attachments, 1 Carrying Tube
Standards California Proposition 65 Warning Application For Wire Pulling
UPC 092644569814

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok