Abbotsford
klnsrs56038

KLEIN TOOLS SRS56038 Polymer Fish Rod Set Glow-in-The-Dark

Price $47.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:SRS56038

Description

This innovative, non-conductive solution is perfect for use in server rooms and data cabinets. Great for short runs that require high flexibility in the fish rod. A must-have for any toolbox.PRODUCT FEATURES:- Non-conductive rods designed for working in confined spaces - Great for routing cables in wire racks and on short runs - Attachments glow in the dark for ease of use - Includes 14-Inch (356 mm) rods of various flexibilities and illumination for a range of individual (or 56-Inches combined) wire pulling applications - Includes five Glow-in-the-Dark leaders (hook, bullet, mini-eyelet, domed-eyelet and Claw) - Convenient storage tube protects the rods between use and fits easily into your bag or toolbox

Specifications

Brand Name Klein Tools Item Name Fish Rod Set
Type Non-Conductive, Glow-in-The-Dark Overall Length 4 ft
Material Polymer Color/Finish Black/Red
Standards California Proposition 65 Warning Application For Use In Server Rooms and Data Cabinets
UPC 092644560385

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok