×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grn4385h

GREENLEE 50 ftx1/8 inch Greenlee Fishtape Steel, Green

Price $56.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:438-5H
Documents Documents

Description

FISHTAPE,STEEL-50 5-PACK

Specifications

Brand Name Greenlee Sub Brand MagnumPRO™
Item Name Fish Tape Length 50 ft
Reel Diameter 3.2 mm Tensile Strength 400 lb
Material Steel Application For Excellent Fishing Performance
UPC 783310075004

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok